
Shop Workbench with Drawer, 60 in W x 24 in D x 32.5 in H, Light Blue
Mfr # FD-2460
Zoro # G922719650
product price: $558.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
24 in
Assembled/Unassembled
Assembled
Drawer Depth
16.25 in
Number of Drawers
1
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FD-2460
Zoro #
G922719650
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Drawer Depth
16.25 in
Drawer Height
5
Overall Width
60 in
Overall Height
32-1/2 in
Drawer Width
13.75 in
Details
Assembled/Unassembled
Assembled
Number of Drawers
1
Item
Workbench
Finish
Powder coat
Drawer Load Rating
100 lbs
Material
Steel
Color
Light Blue
Countertop Material
Steel
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.