Shop Workbench with Drawer, 60 in W x 24 in D x 32.5 in H, Putty

  • Mfr # FD-2460

  • Zoro # G522715304


product price: $558.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Putty
Number of Drawers
1
Material
Steel
Drawer Width
13.75 in
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD-2460
Zoro #
G522715304
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Overall Height
32-1/2 in
Overall Width
60 in
Overall Depth
24 in
Drawer Depth
16.25 in
Drawer Height
5

Details

Color
Putty
Number of Drawers
1
Material
Steel
Item
Workbench
Countertop Material
Steel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Finish
Powder coat

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Drawer size 14in W x 16in D x 5in H. Dimensions 60in W x 24in D x 32-1/2in H.No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.