
Shop Workbench with Shelf, 96 in W x 32 in H x 28 in D, Red
Mfr # FS-2896
Zoro # G822719347
product price: $888.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Countertop Material
Steel
Finish
Powder coat
Overall Depth
28 in
Material
Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FS-2896
Zoro #
G822719347
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
28 in
Overall Height
32-1/2 in
Overall Width
96 in
Details
Item
Workbench
Countertop Material
Steel
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Number of Shelves
1
Color
Red
Description
All welded steel, Heavy Duty Work Bench with Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Shelf is 15-1/4in D. Dimensions 96in W x 28in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.