
Shop Workbench with Shelf and Drawer, 96 in W x 34 in D x 32 1/2 in H, Light Blue
Mfr # FSD-3496
Zoro # G322719960
product price: $1,085.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Light Blue
Drawer Load Rating
100 lbs
Drawer Width
13.75 in
Finish
Powder coat
Countertop Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-3496
Zoro #
G322719960
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Overall Width
96 in
Drawer Height
5
Overall Depth
34 in
Details
Color
Light Blue
Drawer Load Rating
100 lbs
Finish
Powder coat
Countertop Material
Steel
Assembled/Unassembled
Assembled
Number of Drawers
1
Item
Workbench
Material
Steel
Number of Shelves
1
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.