Shop Workbench with Shelf and Drawer, 96 in W x 34 in D x 32 1/2 in H, Putty

  • Mfr # FSD-3496

  • Zoro # G622715440


product price: $1,085.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Countertop Material
Steel
Drawer Load Rating
100 lbs
Overall Depth
34 in
Drawer Depth
16.25 in
Overall Height
32-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-3496
Zoro #
G622715440
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
34 in
Drawer Depth
16.25 in
Overall Height
32-1/2 in
Drawer Width
13.75 in
Drawer Height
5
Overall Width
96 in

Details

Countertop Material
Steel
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Number of Shelves
1
Number of Drawers
1
Material
Steel
Color
Putty
Finish
Powder coat
Item
Workbench

Description

All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.