
Shop Workbench with Shelf and Drawer, 96 in W x 34 in D x 32 1/2 in H, Red
Mfr # FSD-3496
Zoro # G922716901
product price: $1,085.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
Powder coat
Overall Depth
34 in
Drawer Width
13.75 in
Drawer Height
5
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-3496
Zoro #
G922716901
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
34 in
Drawer Width
13.75 in
Drawer Height
5
Overall Width
96 in
Overall Height
32-1/2 in
Drawer Depth
16.25 in
Details
Finish
Powder coat
Assembled/Unassembled
Assembled
Material
Steel
Item
Workbench
Countertop Material
Steel
Number of Shelves
1
Drawer Load Rating
100 lbs
Number of Drawers
1
Color
Red
Description
All welded steel, Heavy Duty Work Bench with Drawer Unit & Shelf. Top and legs are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Additional center legs for support. Drawer size 14in W x 16in D x 5in H. Shelf is 15-1/4in D. Dimensions 96in W x 34in D x 32-1/2in H. No assembly required. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.