Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Drawer Work Station, Four Drawer, 48 in W x 33 in H x 30 in D, Black

  • Mfr # EDB-3048-L

  • Zoro # G322736318


product price: $1,285.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Overall Width
48 in
Drawer Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB-3048-L
Zoro #
G322736318
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Drawer Width
13.75 in
Overall Height
33 in
Overall Depth
30 in
Drawer Height
5"
Drawer Depth
23.375 in

Details

Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Item
Work Stations
Color
Black
Number of Drawers
4
Drawer Load Rating
100 lbs

Description

All welded steel, Heavy Duty Side Drawer Work Station with Laminate Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and laminate top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 48in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.