
Side Drawer Work Station, Four Drawer, 48 in W x 33 in H x 30 in D, Light Blue
Mfr # EDB-3048-L
Zoro # G322718574
product price: $1,285.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Width
13.75 in
Material
Steel
Drawer Depth
23.375 in
Overall Width
48 in
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDB-3048-L
Zoro #
G322718574
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Drawer Depth
23.375 in
Overall Width
48 in
Drawer Height
5"
Overall Height
33 in
Overall Depth
30 in
Details
Material
Steel
Item
Work Stations
Color
Light Blue
Countertop Material
Hardwood
Drawer Load Rating
100 lbs
Assembled/Unassembled
Assembled
Finish
Powder coat
Number of Drawers
4
Description
All welded steel, Heavy Duty Side Drawer Work Station with Laminate Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and laminate top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 48in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.