Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Drawer Work Station, Laminate Top 60 in W x 30 in D x 33 in H, Black

  • Mfr # EDB-3060-L

  • Zoro # G922736916


product price: $1,364.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Drawer Height
5"
Overall Width
60 in
Countertop Material
Hardwood
Drawer Depth
23.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB-3060-L
Zoro #
G922736916
UPC #
-
Country of Origin
United States

Dimensions

Drawer Height
5"
Overall Width
60 in
Drawer Depth
23.375 in
Overall Height
33 in
Overall Depth
30 in
Drawer Width
13.75 in

Details

Assembled/Unassembled
Assembled
Countertop Material
Hardwood
Drawer Load Rating
100 lbs
Item
Work Stations
Number of Drawers
4
Color
Black
Finish
Powder coat
Material
Steel

Description

All welded steel, Heavy Duty Side Drawer Work Station with Laminate Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and laminate top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.