Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Drawer Work Station, Laminate Top 60 in W x 30 in D x 33 in H, Light Blue

  • Mfr # EDB-3060-L

  • Zoro # G622718618


product price: $1,364.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Drawer Width
13.75 in
Drawer Load Rating
100 lbs
Overall Width
60 in
Countertop Material
Hardwood
Drawer Depth
23.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB-3060-L
Zoro #
G622718618
UPC #
-
Country of Origin
United States

Dimensions

Drawer Width
13.75 in
Overall Width
60 in
Drawer Depth
23.375 in
Drawer Height
5"
Overall Height
33 in
Overall Depth
30 in

Details

Drawer Load Rating
100 lbs
Item
Work Stations
Countertop Material
Hardwood
Color
Light Blue
Assembled/Unassembled
Assembled
Finish
Powder coat
Material
Steel
Number of Drawers
4

Description

All welded steel, Heavy Duty Side Drawer Work Station with Laminate Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and laminate top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.