
Side Drawer Work Station, Laminate Top 60 in W x 30 in D x 33 in H, Putty
Mfr # EDB-3060-L
Zoro # G022719567
product price: $1,364.99
/eaKey Features
Drawer Load Rating
100 lbs
Overall Depth
30 in
Countertop Material
Hardwood
Drawer Depth
23.375 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDB-3060-L
Zoro #
G022719567
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Drawer Depth
23.375 in
Drawer Height
5"
Drawer Width
13.75 in
Overall Height
33 in
Overall Width
60 in
Details
Item
Work Stations
Drawer Load Rating
100 lbs
Countertop Material
Hardwood
Finish
Powder coat
Color
Putty
Material
Steel
Number of Drawers
4
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Side Drawer Work Station with Laminate Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and laminate top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.