
Side Drawer Work Station, Wood Top, 60 in W x 30 in D x 33 in H, Light Blue
Mfr # EDB-3060-W
Zoro # G422719969
product price: $1,414.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Drawers
4
Finish
Powder coat
Drawer Depth
23.375 in
Overall Height
33 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDB-3060-W
Zoro #
G422719969
UPC #
-
Country of Origin
United States
Dimensions
Drawer Depth
23.375 in
Overall Height
33 in
Drawer Height
5"
Overall Depth
30 in
Drawer Width
13.75 in
Overall Width
60 in
Details
Item
Work Stations
Number of Drawers
4
Finish
Powder coat
Assembled/Unassembled
Assembled
Drawer Load Rating
100 lbs
Countertop Material
Hardwood
Color
Light Blue
Material
Steel
Description
All welded steel, Heavy Duty Side Drawer Work Station with Hardwood Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and hardwood top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.