
Side Drawer Work Station, Wood Top, 60 in W x 30 in D x 33 in H, Putty
Mfr # EDB-3060-W
Zoro # G822714922
product price: $1,414.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Drawer Width
13.75 in
Finish
Powder coat
Overall Width
60 in
Drawer Depth
23.375 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EDB-3060-W
Zoro #
G822714922
UPC #
-
Country of Origin
United States
Dimensions
Drawer Width
13.75 in
Overall Width
60 in
Drawer Depth
23.375 in
Overall Depth
30 in
Drawer Height
5"
Overall Height
33 in
Details
Finish
Powder coat
Assembled/Unassembled
Assembled
Color
Putty
Number of Drawers
4
Drawer Load Rating
100 lbs
Item
Work Stations
Countertop Material
Hardwood
Material
Steel
Description
All welded steel, Heavy Duty Side Drawer Work Station with Hardwood Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and hardwood top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.