Side Drawer Work Station, Wood Top, 60 in W x 30 in D x 33 in H, Red

  • Mfr # EDB-3060-W

  • Zoro # G422718597


product price:  $1,414.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Overall Height
33 in
Drawer Load Rating
100 lbs
Material
Steel
Overall Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDB-3060-W
Zoro #
G422718597
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Width
60 in
Drawer Depth
23.375 in
Drawer Height
5"
Overall Depth
30 in
Drawer Width
13.75 in

Details

Item
Work Stations
Color
Red
Drawer Load Rating
100 lbs
Material
Steel
Number of Drawers
4
Finish
Powder coat
Assembled/Unassembled
Assembled
Countertop Material
Hardwood

Description

All welded steel, Heavy Duty Side Drawer Work Station with Hardwood Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and hardwood top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 60in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.