
Side Drawer Workstation, 48 in W x 30 in D x 33 in H, Gray
Mfr # EDB-3048-W
Zoro # G822716124
product price: $1,304.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
33 in
Overall Width
48 in
Overall Depth
30 in
Finish
Powder coat
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDB-3048-W
Zoro #
G822716124
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33 in
Overall Width
48 in
Overall Depth
30 in
Details
Finish
Powder coat
Color
Gray
Material
Steel
Item
Work Stations
Description
All welded steel, Heavy Duty Side Drawer Work Station with Hardwood Top. Work station comes with 1 panel leg, 4 drawer cabinet with 6in H base, and hardwood top. Top drawer includes small parts tray. Drawer size 14in W x 24in D X 4in H. Riser with pegboard back and electrical outlet strip on top surface. Bench dimensions 48in W x 30in D x 33-1/2in H to work surface. Powder Coat finish. GRAY.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.