
Single End Platform Truck, 30 in W x 60 in D x 36 in H, Black
Mfr # PT-3060-SE
Zoro # G822736924
product price: $757.99
/eaKey Features
Color
Black
Overall Height
36 in
Material
All Welded Steel
Caster Material
Rubber
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT-3060-SE
Zoro #
G822736924
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
36 in
Overall Length
60 in
Overall Width
30 in
Details
Color
Black
Material
All Welded Steel
Caster Material
Rubber
Item
Platform Trucks
Assembled/Unassembled
Assembled
Caster Type
5 Rigid, 2 Swivel
Load Capacity
1,800 lbs
Finish
Powder Coat
Description
All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 60in W x 30in D x 36in H overall. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.