Single End Platform Truck, 30 in W x 60 in D x 36 in H, Red

  • Mfr # PT-3060-SE

  • Zoro # G222720806


product price: $757.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Caster Material
Rubber
Caster Type
5 Rigid, 2 Swivel
Overall Height
36 in
Overall Width
30 in
Load Capacity
1,800 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT-3060-SE
Zoro #
G222720806
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Width
30 in
Overall Length
60 in

Details

Caster Material
Rubber
Caster Type
5 Rigid, 2 Swivel
Load Capacity
1,800 lbs
Color
Red
Item
Platform Trucks
Assembled/Unassembled
Assembled
Finish
Powder Coat
Material
All Welded Steel

Description

All welded steel, Heavy Duty Single End Platform Truck. Reinforced 12 gauge steel platform truck. Platform is 12in from floor. Includes single end push handle. 2 rigid 8in x 2in mold-on rubber casters in front, and 2 swivel 6in x 2in mold-on rubber casters in rear for easy steering and excellent manueverability. Capacity 1,800 lbs. Dimensions 60in W x 30in D x 36in H overall. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.