Single Fork Swivel Hook, 5-3/8 in W x 5-7/8 in H, Opening 2 in x 4 in, Black
Mfr # 24
Zoro # G422736355
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Material
All Welded Steel
Overall Height
5-7/8 in
Overall Length
12 in
Color
Black
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24
Zoro #
G422736355
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
5-7/8 in
Overall Length
12 in
Overall Width
5-3/8 in
Details
Material
All Welded Steel
Color
Black
Assembled/Unassembled
Assembled
Item
Drum Lift
Finish
Powder Coat
Load Capacity
3,000 lbs
Series
24
Description
All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 4in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 5-3/8in W x 5-7/8in H. Powder Coat finish. Black..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.