Single Fork Swivel Hook, 5-3/8 in W x 5-7/8 in H, Opening 2 in x 4 in, Gray

  • Mfr # #24

  • Zoro # G222715055


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Material
All welded steel
Finish
Powder Coat
Color
Gray
Width
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
#24
Zoro #
G222715055
UPC #
-
Country of Origin
United States

Dimensions

Width
5-3/8 in

Details

Item
Drum Lift
Material
All welded steel
Finish
Powder Coat
Color
Gray

Description

All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 4in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 5-3/8in W x 5-7/8in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.