
Single Fork Swivel Hook, 5-3/8 in W x 5-7/8 in H, Opening 2 in x 4 in, Putty
Mfr # 24
Zoro # G322716785
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Putty
Overall Length
12 in
Overall Width
5-3/8 in
Working Load Limit
3,000 lbs
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24
Zoro #
G322716785
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Width
5-3/8 in
Details
Color
Putty
Working Load Limit
3,000 lbs
Finish
Powder Coat
Material
All Welded Steel
Item
Drum Lift
Description
All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 4in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 5-3/8in W x 5-7/8in H. Powder Coat finish. GRAY..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.