
Single Fork Swivel Hook, 6-3/8 in W x 5-7/8 in H, Opening 2 in x 5 in, Gray
Mfr # #25
Zoro # G122715155
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Width
6-3/8 in
Color
Gray
Material
All welded steel
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
#25
Zoro #
G122715155
UPC #
-
Country of Origin
United States
Dimensions
Width
6-3/8 in
Details
Color
Gray
Material
All welded steel
Item
Drum Lift
Finish
Powder Coat
Description
All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 5in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 6-3/8in W x 5-7/8in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.