Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Fork Swivel Hook, 6-3/8 in W x 5-7/8 in H, Opening 2 in x 5 in, Putty

  • Mfr # 25

  • Zoro # G622716898


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit
3,000 lbs
Color
Putty
Material
All Welded Steel
Overall Width
6-3/8 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25
Zoro #
G622716898
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6-3/8 in
Overall Length
12 in

Details

Item
Drum Lift
Working Load Limit
3,000 lbs
Color
Putty
Material
All Welded Steel
Finish
Powder Coat

Description

All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 5in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 6-3/8in W x 5-7/8in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.