
Single Fork Swivel Hook, 6-3/8 in W x 5-7/8 in H, Opening 2 in x 5 in, Red
Mfr # 25
Zoro # G522717391
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder Coat
Overall Length
12 in
Working Load Limit
3,000 lbs
Color
Red
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25
Zoro #
G522717391
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
12 in
Overall Width
6-3/8 in
Details
Finish
Powder Coat
Working Load Limit
3,000 lbs
Color
Red
Material
All Welded Steel
Item
Drum Lift
Description
All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 5in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 6-3/8in W x 5-7/8in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.