Single Fork Swivel Hook, 7-3/8 in W x 5-7/8 in H, Opening 2 in x 6 in, Light Blue

  • Mfr # 26

  • Zoro # G522716790


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Material
All Welded Steel
Color
Light Blue
Overall Length
12 in
Overall Width
7-3/8 in
Working Load Limit
3,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26
Zoro #
G522716790
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width
7-3/8 in

Details

Material
All Welded Steel
Color
Light Blue
Item
Drum Lift
Working Load Limit
3,000 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 6in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 7-3/8in W x 5-7/8in H. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.