
Single Fork Swivel Hook, 7-3/8 in W x 5-7/8 in H, Opening 2 in x 6 in, Red
Mfr # 26
Zoro # G422716821
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Overall Width
7-3/8 in
Overall Length
12 in
Working Load Limit
3,000 lbs
Finish
Powder Coat
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26
Zoro #
G422716821
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7-3/8 in
Overall Length
12 in
Details
Item
Drum Lift
Working Load Limit
3,000 lbs
Finish
Powder Coat
Material
All Welded Steel
Color
Red
Description
All welded steel, Heavy Duty Single Fork Swivel Hook. Opening of 2in x 6in. Easy handling by one person. In seconds, the hook can be slid on and tightened into place. Removes easily, no wrenches required. Capacity 3,000 lbs. 7-3/8in W x 5-7/8in H. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.