Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 30 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Red
- Mfr # 18-TR-30S-OSH
- Zoro # G224449484
product price:Â
$
558.99
/ea
Key Features
Caster Material
Semi-Steel
Material
All Welded Steel
Caster Configuration
2 Front, 2 Rear
Overall Height
36 in
Caster Type
2 RIGID, 2 SWIVEL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-30S-OSH
- Zoro #
- G224449484
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Material
- All Welded Steel
- Caster Configuration
- 2 Front, 2 Rear
- Item
- Single Handle Heavy Duty Truck
- Caster Type
- 2 RIGID, 2 SWIVEL
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Distance Between Shelves
- 6-1/2 in
- Capacity per Shelf
- 2,000 lbs.
- Color
- Red
- Number of Shelves
- 2
- Load Capacity
- 2,000 lbs
- Handle Type
- Offset
Dimensions
- Shelf Width
- 30 in
- Overall Height
- 36 in
- Overall Width
- 18 in
- Shelf Length
- 18 in
- Overall Depth
- 33-1/4 in
- Caster Dia.
- 5 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.