Single Handle Heavy Duty Truck, 18 in D x 36 in W x 36 in H, Putty

  • Mfr # 18-TR-36P

  • Zoro # G622715976


product price: $431.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Finish
Powder Coat
Overall Depth
30 in
Caster Material
Phenolic
Color
Putty
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-TR-36P
Zoro #
G622715976
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Height
36 in
Overall Width
18 in

Details

Finish
Powder Coat
Item
Platform Truck
Caster Material
Phenolic
Color
Putty
Number of Shelves
2
Load Capacity
2,000 lbs
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 36in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.