
Single Handle Heavy Duty Truck, 18 in D x 48 in W x 36 in H, Putty
Mfr # 18-TR-48P
Zoro # G322715108
product price:Â $496.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Width
18 in
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18-TR-48P
Zoro #
G322715108
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
18 in
Overall Depth
48 in
Overall Height
36 in
Details
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Material
All Welded Steel
Color
Putty
Number of Shelves
2
Finish
Powder Coat
Workbench/Table Leg Type
Casters
Item
Platform Truck
Caster Material
Phenolic
Load Capacity
2,000 lbs
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 48in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.