
Single Handle Heavy Duty Truck, 18 in D x 48 in W x 36 in H, Red
Mfr # 18-TR-48P
Zoro # G922715904
product price: $496.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Material
All Welded Steel
Overall Depth
48 in
Color
Red
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18-TR-48P
Zoro #
G922715904
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Width
18 in
Overall Height
36 in
Details
Number of Shelves
2
Material
All Welded Steel
Color
Red
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Item
Platform Truck
Caster Material
Phenolic
Finish
Powder Coat
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 48in W x 18in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.