Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 18 in D x 60 in W x 36 in H, 5 in x 2 in Phenolic Casters, Putty
- Mfr # 18-TR-60P-OSH
- Zoro # G324449780
product price:Â
$
756.99
/ea
Key Features
Caster Material
Phenolic
Overall Depth
63-1/4 in
Handle Type
Offset
Cart Shelf Style
Flat Shelf, Tray Bottom
Overall Width
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18-TR-60P-OSH
- Zoro #
- G324449780
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Phenolic
- Color
- Putty
- Handle Type
- Offset
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Distance Between Shelves
- 6-1/2 in
- Caster Configuration
- 2 Front, 2 Rear
- Caster Type
- 2 RIGID, 2 SWIVEL
- Item
- Single Handle Heavy Duty Truck
- Material
- All Welded Steel
- Number of Shelves
- 2
Dimensions
- Overall Depth
- 63-1/4 in
- Overall Width
- 18 in
- Shelf Width
- 60 in
- Overall Height
- 36 in
- Shelf Length
- 18 in
- Caster Dia.
- 5 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 18 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Putty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.