Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, Putty

  • Mfr # 24-TR-60P

  • Zoro # G822716780


product price: $664.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
60 in
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-TR-60P
Zoro #
G822716780
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
60 in
Overall Height
36 in
Overall Width
24 in

Details

Item
Platform Truck
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel
Number of Shelves
2
Workbench/Table Leg Type
Casters
Finish
Powder Coat
Load Capacity
2,000 lbs
Material
All Welded Steel
Caster Material
Phenolic
Color
Putty

Description

All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 60in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.