Single Handle Heavy Duty Truck, 24 in D x 60 in W x 36 in H, Red

  • Mfr # 24-TR-60S

  • Zoro # G522716783


product price:  $673.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
All Welded Steel
Workbench/Table Leg Type
Casters
Color
Red
Overall Width
24 in
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-TR-60S
Zoro #
G522716783
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
60 in
Overall Height
36 in

Details

Material
All Welded Steel
Workbench/Table Leg Type
Casters
Color
Red
Load Capacity
2,000 lbs
Number of Shelves
2
Finish
Powder Coat
Caster Material
Semi-Steel
Item
Platform Truck
Assembled/Unassembled
Assembled
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in semi-steel casters. Dimensions 60in W x 24in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.