Single Handle Heavy Duty Truck, 30 in D x 30 in W x 36 in H, Light Blue

  • Mfr # 30-TR-30P

  • Zoro # G822715028


product price: $520.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Overall Width
30 in
Overall Depth
30 in
Workbench/Table Leg Type
Casters
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-TR-30P
Zoro #
G822715028
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Depth
30 in
Overall Height
36 in

Details

Assembled/Unassembled
Assembled
Item
Platform Truck
Workbench/Table Leg Type
Casters
Caster Material
Phenolic
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Color
Light Blue
Material
All Welded Steel
Load Capacity
2,000 lbs
Finish
Powder Coat

Description

All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 30in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.