
Single Handle Heavy Duty Truck, 30 in D x 30 in W x 36 in H, Putty
Mfr # 30-TR-30P
Zoro # G422717187
product price: $520.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
All Welded Steel
Load Capacity
2,000 lbs
Finish
Powder Coat
Overall Depth
30 in
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-TR-30P
Zoro #
G422717187
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
30 in
Overall Width
30 in
Overall Height
36 in
Details
Material
All Welded Steel
Load Capacity
2,000 lbs
Finish
Powder Coat
Item
Platform Truck
Color
Putty
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Workbench/Table Leg Type
Casters
Number of Shelves
2
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 30in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.