
Single Handle Heavy Duty Truck, 30 in D x 48 in W x 36 in H, Red
Mfr # 30-TR-48P
Zoro # G122715087
product price: $669.99
/eaKey Features
Color
Red
Caster Type
2 Rigid, 2 Swivel
Material
All Welded Steel
Overall Depth
48 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30-TR-48P
Zoro #
G122715087
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
48 in
Overall Height
36 in
Overall Width
30 in
Details
Color
Red
Caster Type
2 Rigid, 2 Swivel
Item
Platform Truck
Material
All Welded Steel
Finish
Powder Coat
Number of Shelves
2
Workbench/Table Leg Type
Casters
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Caster Material
Phenolic
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 48in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.