Single Handle Heavy Duty Truck, 30 in D x 60 in W x 36 in H, 5 in x 2 in Phenolic Casters, Red
- Mfr # 30-TR-60P-OSH
- Zoro # G524450340
product price:Â
$
1,021.99
/ea
Key Features
Overall Width
30 in
Caster Dia.
5 in
Capacity per Shelf
2,000 lbs.
Caster Configuration
2 Front, 2 Rear
Number of Shelves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-60P-OSH
- Zoro #
- G524450340
- UPC #
- -
- Country of Origin
- United States
- Capacity per Shelf
- 2,000 lbs.
- Caster Configuration
- 2 Front, 2 Rear
- Number of Shelves
- 2
- Material
- All Welded Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Load Capacity
- 2,000 lbs
- Distance Between Shelves
- 6-1/2 in
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Item
- Single Handle Heavy Duty Truck
- Handle Type
- Offset
- Color
- Red
- Caster Material
- Phenolic
Dimensions
- Overall Width
- 30 in
- Caster Dia.
- 5 in
- Overall Height
- 36 in
- Shelf Width
- 60 in
- Overall Depth
- 63-1/4 in
- Height
- 22 in
- Shelf Length
- 30 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in phenolic casters. Dimensions 60 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.