Single Handle Heavy Duty Truck, 30 in D x 60 in W x 36 in H, 5 inx2 in Semi steel Casters, Black
- Mfr # 30-TR-60S-OSH
- Zoro # G124449874
product price:Â
$
1,032.99
/ea
Key Features
Overall Height
36 in
Caster Material
Semi-Steel
Shelf Length
30 in
Caster Type
2 RIGID, 2 SWIVEL
Distance Between Shelves
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-60S-OSH
- Zoro #
- G124449874
- UPC #
- -
- Country of Origin
- United States
- Caster Material
- Semi-Steel
- Caster Type
- 2 RIGID, 2 SWIVEL
- Distance Between Shelves
- 6-1/2 in
- Color
- Black
- Handle Type
- Offset
- Number of Shelves
- 2
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Material
- All Welded Steel
- Item
- Single Handle Heavy Duty Truck
- Capacity per Shelf
- 2,000 lbs.
- Load Capacity
- 2,000 lbs
- Caster Configuration
- 2 Front, 2 Rear
Dimensions
- Overall Height
- 36 in
- Shelf Length
- 30 in
- Shelf Width
- 60 in
- Height
- 22 in
- Overall Width
- 30 in
- Overall Depth
- 63-1/4 in
- Caster Dia.
- 5 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 60 in W x 30 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.