Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Heavy Duty Truck, 30 in D x 60 in W x 36 in H, Black
- Mfr # 30-TR-60P
- Zoro # G022736182
product price:Â
$
983.99
/ea
Key Features
Overall Height
36 in
Overall Width
30 in
Material
Welded Steel
Load Capacity
2,000 lbs
Handle Type
Single Push
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30-TR-60P
- Zoro #
- G022736182
- UPC #
- -
- Country of Origin
- United States
- Material
- Welded Steel
- Color
- Black
- Load Capacity
- 2,000 lbs
- Item
- Single Handle Heavy Duty Truck
- Handle Type
- Single Push
- Number of Shelves
- 2
- Caster Material
- Phenolic
- Caster Type
- 2 Rigid, 2 Swivel
- No. of Shelves
- 2
- Cart Shelf Style
- Flat Top, Tray Bottom
- Distance Between Shelves
- 10.75"
- Capacity per Shelf
- 1,000 lbs.
- Caster Configuration
- 2 Rigid, 2 Swivel
Dimensions
- Overall Height
- 36 in
- Overall Width
- 30 in
- Overall Depth
- 60 in
- Caster Dia.
- 5
- Shelf Length
- 60
- Height
- 36 in
- Shelf Width
- 30
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 60in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.