Single Handle Heavy Duty Truck, 30 in D x 60 in W x 36 in H, Putty

  • Mfr # 30-TR-60P

  • Zoro # G522718220


product price:  $771.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
60 in
Finish
Powder Coat
Material
All Welded Steel
Load Capacity
2,000 lbs
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-TR-60P
Zoro #
G522718220
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
60 in
Overall Height
36 in
Overall Width
30 in

Details

Finish
Powder Coat
Item
Platform Truck
Material
All Welded Steel
Load Capacity
2,000 lbs
Number of Shelves
2
Caster Type
2 Rigid, 2 Swivel
Caster Material
Phenolic
Color
Putty
Workbench/Table Leg Type
Casters
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5in x 2in phenolic casters. Dimensions 60in W x 30in D x 36inOAH, 22in H to top shelf. Capacity 2,000 lbs. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.