Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Handle Truck, 24 in D x 30 in W x 36 in H, 5 in x 2 in Semi Steel Casters, Light Blue
- Mfr # 24-TR-30S-OSH
- Zoro # G724448857
product price:Â
$
633.99
/ea
Key Features
Capacity per Shelf
2,000 lbs.
Caster Type
2 RIGID, 2 SWIVEL
Load Capacity
2,000 lbs
Caster Material
Semi-Steel
Shelf Width
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-TR-30S-OSH
- Zoro #
- G724448857
- UPC #
- -
- Country of Origin
- United States
- Capacity per Shelf
- 2,000 lbs.
- Caster Type
- 2 RIGID, 2 SWIVEL
- Load Capacity
- 2,000 lbs
- Caster Material
- Semi-Steel
- Item
- Single Handle Heavy Duty Truck
- Color
- Light Blue
- Cart Shelf Style
- Flat Shelf, Tray Bottom
- Handle Type
- Offset
- Number of Shelves
- 2
- Caster Configuration
- 2 Front, 2 Rear
- Material
- All Welded Steel
- Distance Between Shelves
- 6-1/2 in
Dimensions
- Shelf Width
- 30 in
- Overall Depth
- 39-1/4 in
- Overall Height
- 36 in
- Caster Dia.
- 5 in
- Overall Width
- 24 in
- Shelf Length
- 24 in
- Height
- 22 in
Description
All welded steel, Heavy Duty Single Push Handle Truck. Designed for stock and general shop use. Includes 2 shelves. Flat top shelf and tray bottom shelf. 2 rigid, 2 swivel 5 in x 2 in semi-steel casters. Dimensions 30 in W x 24 in D x 36 inOAH, 22 in H to top shelf. Capacity 2,000 lbs. Powder Coat finish. Light Blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.