
Single Sided A-Frame Truck, 35 in W x 25 in D x 65 1/2 in H, Black
Mfr # S-AFT-P
Zoro # G522737436
product price:Â $395.99
/eaKey Features
Overall Width
35 in
Load Capacity
2,500 lbs
Color
Black
Overall Depth
25 in
Caster Material
Phenolic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-AFT-P
Zoro #
G522737436
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
35 in
Overall Depth
25 in
Overall Height
28-7/8 in
Details
Load Capacity
2,500 lbs
Color
Black
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
Single Sided Truck
Description
All welded steel, Heavy Duty Single Sided A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,500 lbs. Dimensions 35in W x 25in D x 65-1/2in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.