
Single Sided A-Frame Truck, 35 in W x 25 in D x 65 1/2 in H, Black
Mfr # S-AFT-R
Zoro # G722737410
product price:Â $402.99
/eaKey Features
Overall Depth
26 in
Overall Width
36 in
Finish
Powder Coat
Color
Black
Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-AFT-R
Zoro #
G722737410
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
26 in
Overall Width
36 in
Overall Height
28-7/8 in
Details
Item
Single Sided Truck
Finish
Powder Coat
Color
Black
Material
All Welded Steel
Caster Material
Mold On Rubber
Load Capacity
1,750 lbs
Caster Type
2 Rigid, 2 Swivel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Single Sided A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 6in x 2in mold-on rubber casters. Capacity 1,750 lbs. Dimensions 35in W x 25in D x 65-1/2in H. Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.