Single Sided A-Frame Truck, 35 in W x 25 in D x 65 1/2 in H, Putty

  • Mfr # S-AFT-P

  • Zoro # G022720105


product price: $395.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Height
28-7/8 in
Overall Depth
25 in
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Overall Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-AFT-P
Zoro #
G022720105
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
28-7/8 in
Overall Depth
25 in
Overall Width
35 in

Details

Item
Single Sided Truck
Caster Type
2 Rigid, 2 Swivel
Finish
Powder Coat
Load Capacity
2,500 lbs
Color
Putty
Assembled/Unassembled
Assembled
Material
All Welded Steel
Caster Material
Phenolic

Description

All welded steel, Heavy Duty Single Sided A-Frame Truck. Angle iron frame and uprights provide a stable platform for components. Holds a variety of optional trays, hanger bars, spin Dles and brackets. 2 swivel, 2 rigid 6in x 2in phenolic casters. Capacity 2,500 lbs. Dimensions 35in W x 25in D x 65-1/2in H. Powder Coat finish. GRAY.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.