
Single Tier Locker, 12 in W x 12 in D x 72 in H, Black
Mfr # STL-1212-72
Zoro # G222737613
product price: $375.99
/eaKey Features
Color
Black
Number of Doors
1
Overall Depth
12 in
Finish
POWDER COAT
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1212-72
Zoro #
G222737613
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
12 in
Overall Width
12 in
Overall Height
78 in
Details
Color
Black
Number of Doors
1
Finish
POWDER COAT
Material
Steel
Locking Points
Padlock Loop
Door Type
Vented
Load Capacity
Single Tier Locker
Series
STL
Lock Type
Padlock Loop
Item
Lockers
Cabinet Handle Style
Pull Handle
Assembled/Unassembled
Assembled
Number of Shelves
2
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 12in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.