
Single Tier Locker, 12 in W x 18 in D x 60 in H, Gray
Mfr # STL-1218-60
Zoro # G022718584
product price: $376.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Overall Height
66 in
Overall Depth
18 in
Legs
Yes
Color
Gray
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1218-60
Zoro #
G022718584
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
66 in
Overall Depth
18 in
Overall Width
12 in
Details
Legs
Yes
Color
Gray
Finish
Powder Coat
Material
Steel
Handle Type
Pull handle
Item
Single Tier Locker
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.