
Single Tier Locker, 12 in W x 18 in D x 60 in H, Putty
Mfr # STL-1218-60
Zoro # G522720179
product price: $376.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Overall Depth
18 in
Lock Type
Padlock Loop
Series
STL
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1218-60
Zoro #
G522720179
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Width
12 in
Overall Height
66 in
Details
Number of Shelves
2
Lock Type
Padlock Loop
Series
STL
Material
Steel
Load Capacity
Single Tier Locker
Locking Points
Padlock Loop
Color
Putty
Finish
POWDER COAT
Item
Lockers
Cabinet Handle Style
Pull Handle
Door Type
Vented
Number of Doors
1
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 60in H (overall height 66in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.