
Single Tier Locker, 12 in W x 18 in D x 72 in H, Putty
Mfr # STL-1218-72
Zoro # G022719895
product price: $381.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Lock Type
Padlock Loop
Color
Putty
Cabinet Handle Style
Pull Handle
Load Capacity
Single Tier Locker
Door Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1218-72
Zoro #
G022719895
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
78 in
Overall Width
12 in
Details
Item
Lockers
Lock Type
Padlock Loop
Color
Putty
Cabinet Handle Style
Pull Handle
Load Capacity
Single Tier Locker
Door Type
Vented
Series
STL
Material
Steel
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Locking Points
Padlock Loop
Number of Doors
1
Number of Shelves
2
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.