
Single Tier Locker, 12 in W x 18 in D x 72 in H, Red
Mfr # STL-1218-72
Zoro # G922717472
product price: $381.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locking Points
Padlock Loop
Load Capacity
Single Tier Locker
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1218-72
Zoro #
G922717472
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
12 in
Overall Depth
18 in
Details
Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Item
Lockers
Locking Points
Padlock Loop
Load Capacity
Single Tier Locker
Color
Red
Number of Doors
1
Series
STL
Number of Shelves
2
Cabinet Handle Style
Pull Handle
Finish
POWDER COAT
Door Type
Vented
Material
Steel
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 12in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.