
Single Tier Locker, 18 in W x 18 in D x 72 in H, Gray
Mfr # STL-1818-72
Zoro # G922719742
product price: $436.99
/eaKey Features
Legs
Yes
Material
Steel
Overall Height
78 in
Overall Width
18 in
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1818-72
Zoro #
G922719742
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
18 in
Overall Depth
18 in
Details
Legs
Yes
Material
Steel
Item
Single Tier Locker
Finish
Powder Coat
Color
Gray
Handle Type
Pull handle
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 18in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.