
Single Tier Locker, 18 in W x 18 in D x 72 in H, Putty
Mfr # STL-1818-72
Zoro # G422718733
product price: $436.99
/eaKey Features
Overall Depth
18 in
Number of Shelves
2
Locking Points
Padlock Loop
Finish
POWDER COAT
Cabinet Handle Style
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STL-1818-72
Zoro #
G422718733
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
78 in
Overall Width
18 in
Details
Item
Lockers
Number of Shelves
2
Locking Points
Padlock Loop
Finish
POWDER COAT
Cabinet Handle Style
Pull Handle
Color
Putty
Assembled/Unassembled
Assembled
Series
STL
Number of Doors
1
Door Type
Vented
Material
Steel
Lock Type
Padlock Loop
Load Capacity
Single Tier Locker
Description
All welded steel, Heavy Duty Single Tier Locker. Fullyassembled. Includes one shelf 10in from top, a coat rod, 1 two prong hook and 2 one prong coat hooks. Louvers on door for ventilation. Holes in sides for bolting multiple units together. Door includes padlock loop with chrome pull handle. Dimensions 18in W x 18in D x 72in H (overall height 78in H on 6in legs). Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.